Motion
83055920
Hydraulic Axial Piston Pump - 45, 8.970 in³/r, 147 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15214114
MFR #83055920
Price$14,539.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 8.970 in³/r, 147 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15214114
MFR #83055920

Mfr description
83055920 PUMP-VAR DISPL CCW S45PVOC_E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,539.19/each

Specifications

Dimensions

  • Port Thread Size
    0.5000 in
  • Shaft Diameter
    1.5000 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Load Sensing, Pressure Compensated
  • Controller Type
    Pressure Compensated, Load Sensing
  • Displacement
    147 cc/rev, 8.970 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 580 psi, 10 to 40 bar
  • Input Rotation
    Left Hand
  • Input Shaft Type
    1.5000 in Straight Key Shaft
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Radial
  • Port Type
    SAE 4-Bolt Flange
  • Pressure Compensator Range
    1450 to 4061 psi, 100 to 280 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    Straight Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)