Specifications
Dimensions
- Port Thread Size0.5000 in, 0.3750 in
Details
- ApplicationMobile Equipment
- Control TypePressure Compensated
- Controller TypePressure Compensated
- Displacement45 cc/rev, 2.746 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationRight Hand
- Input Shaft Type15T 16/32 DP Spline Shaft
- Maximum Operating Pressure4496 psi, 310 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port LocationRadial
- Port TypeCombination Ports
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type15T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)