Motion
83056418
83056418 GEAR PUMP-LH, DUAL DISPL
MI ITEM #15214153
MFR #83056418
Price$3,220.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83056418 GEAR PUMP-LH, DUAL DISPL
MI ITEM #15214153
MFR #83056418

Mfr description
83056418 GEAR PUMP-LH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,220.02/each

Specifications

Dimensions

  • Inlet Port Size
    1.2500 in
  • Port Size
    Inlet: 1-1/4 in

Details

  • Input Shaft Type
    SAE 11 Tooth Spline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)