Specifications
Details
- ApplicationOpen Loop Circuits
- Control Type24VDC Normally-Closed Deutsch, Dampened, Electrical Proportional, Load Sense Capability, Pressure Compensated
- Controller TypePressure Compensated, Load Sense Capability, Elec Proportional, Dampened, 24V dc NC Deutsch
- Displacement38 cc/rev, 2.319 in³/r
- Drain Port LocationRadial
- Flow Compensator Range145 to 435 psi, 10 to 30 bar
- Input RotationLeft Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationRadial
- Port TypeSAE Straight Thread O-Ring (ORB)
- Pressure Compensator Range1450 to 3046 psi, 100 to 210 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type13T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)