Motion
83059076
83059076 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15214360
MFR #83059076
Price$1,577.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83059076 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15214360
MFR #83059076

Mfr description
83059076 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,577.18/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/16-12, Outlet: 1-1/16-12

Details

  • Body Material
    Cast Iron
  • Displacement
    22.5 cc/rev, 1.370 in³/r
  • Input Shaft Type
    Parallel Shaft
  • Port Type
    ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)