Motion
83059279
Hydraulic Axial Piston Pump - 45, 8.970 in³/r, 147 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214378
MFR #83059279
Price$14,175.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 8.970 in³/r, 147 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214378
MFR #83059279

Mfr description
83059279 PUMP-VAR DISPL, CW S45PVOC_E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,175.47/each

Specifications

Dimensions

  • Port Thread Size
    0.5000 in

Details

  • Application
    Open Loop Circuits
  • Control Type
    Transport Cover
  • Controller Type
    Transport Cover
  • Displacement
    147 cc/rev, 8.970 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T 12/24 DP Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-C 4-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Ports
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    14T 12/24 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)