Motion
83059776
Hydraulic Axial Piston Pump - 45, 2.319 in³/r, 38 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15214450
MFR #83059776
Price$2,819.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 2.319 in³/r, 38 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15214450
MFR #83059776

Mfr description
83059776 PUMP-VAR DISPL, CCW S45PVOC_K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,819.19/each

Specifications

Dimensions

  • Port Thread Size
    1.8750 in, 1.3125 in
  • Shaft Diameter
    0.8750 in

Details

  • Control Type
    Transport Cover
  • Controller Type
    Transport Cover
  • Displacement
    38 cc/rev, 2.319 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Left Hand
  • Input Shaft Type
    0.8750 in Straight Key Shaft
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Ports
  • Pump Application
    Open Circuit
  • Series
    45
  • Shaft Type
    Straight Key
  • Trade Name/Number
    S45PVOC_K2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)