Specifications
Dimensions
- Port Thread SizeM10
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypeLoad Sensing, Pressure Compensated, With Bleed Orifice (0.3Mm Equivalent)
- Controller TypePressure Compensated, Load Sensing, With Bleed Orifice (0.3Mm Equivalent)
- Displacement25 cc/rev, 1.526 in³/r
- Drain Port LocationSide
- Flow Compensator Range145 to 580 psi, 10 to 40 bar
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port LocationSide
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type13T 16/32 DP Spline