Motion
83067699
83067699 GEAR PUMP-RH, DUAL DISPL
Mi Item #15214837
MFR #83067699
Price$3,410.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83067699 GEAR PUMP-RH, DUAL DISPL
Mi Item #15214837
MFR #83067699

Mfr description
83067699 GEAR PUMP-RH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,410.70/each

Specifications

Dimensions

  • Inlet Port Size
    1.5000 in
  • Port Size
    Inlet: 1-1/2 in

Details

  • Body Material
    Cast Iron
  • Input Shaft Type
    SAE 13 Tooth Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)