Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypePressure Compensated
- Controller TypePressure Compensated
- Displacement60 cc/rev, 3.661 in³/r
- Drain Port LocationAxial
- Input RotationLeft Hand
- Input Shaft Type14T 12/24 DP Spline Shaft
- Maximum Operating Pressure4496 psi, 310 bar
- Mounting TypeSAE C 4-Bolt Flange
- Port LocationAxial
- Port TypeSAE O-Ring Boss Port
- Pressure Compensator Range1450 to 4061 psi, 100 to 280 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type14T 12/24 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)