Specifications
Dimensions
- Inlet Port Size1.2500 in
- Port SizeOutlet: 3/4-14, Inlet: 1-1/4 in
Details
- Body MaterialCast Iron
- Displacement36.1 cc/rev, 2.203 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)