Motion
83068395
Hydraulic Axial Piston Pump - 45, 3.661 in³/r, 60 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214893
MFR #83068395
Price$6,423.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 3.661 in³/r, 60 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214893
MFR #83068395

Mfr description
83068395 PUMP-VAR DISPL, CW S45PVOC_J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,423.76/each

Specifications

Dimensions

  • Port Thread Size
    0.5000 in, 0.3750 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    12VDC Normally-Open Deutsch, Electric On/Off Solenoid-Right, Pressure Compensated
  • Controller Type
    Pressure Compensated, Electric On/Off Solenoid-Right, 12V dc Normally-Open Deutsch
  • Displacement
    60 cc/rev, 3.661 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    145 to 580 psi, 10 to 40 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T 12/24 DP Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    4496 psi, 310 bar
  • Mounting Type
    SAE-C 4-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE 4-Bolt Flange Code 61
  • Pressure Compensator Range
    1450 to 4061 psi, 100 to 280 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    14T 12/24 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)