Motion
83069329
Hydraulic Axial Piston Pump - D1P, 11.778 in³/r, 193 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214959
MFR #83069329
Price$28,146.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 11.778 in³/r, 193 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15214959
MFR #83069329

Mfr description
83069329 PUMP-VAR DISPL, D1P193
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,146.92/each

Specifications

Dimensions

  • Port Thread Size
    M16x2

Details

  • Control Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Controller Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Displacement
    193 cc/rev, 11.778 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    290.08 psi, 20 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    15T 8/16 DP Spline Shaft
  • Maximum Input Speed
    1500 rpm
  • Maximum Operating Pressure
    2320.6 psi, 160 bar
  • Mounting Type
    SAE J744 165-4 (E)
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pressure Compensator Range
    2320.60 psi, 160 bar
  • Series
    D1P
  • Shaft Type
    SAE J744 - 15T 8/16 DP Spline
  • Trade Name/Number
    D1P193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)