Specifications
Dimensions
- Port Thread Size0.5000 in, 0.3750 in
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypeElectric Fan Drive Control
- Controller TypeElectric Fan Drive Control
- Displacement60 cc/rev, 3.660 in³/r
- Drain Port LocationRadial
- Input RotationLeft Hand
- Input Shaft Type14T 12/24 DP Spline Shaft
- Maximum Operating Pressure4496 psi, 310 bar
- Mounting TypeSAE C 4-Bolt
- Port LocationRadial
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range3190.83 to 4496.17 psi, 220 to 310 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type14T 12/24 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)