Motion
83071017
Hydraulic Axial Piston Pump - 45, 2.319 in³/r, 38 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15215062
MFR #83071017
Price$4,673.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 2.319 in³/r, 38 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15215062
MFR #83071017

Mfr description
83071017 PUMP-VAR DISPL, CW S45PVOC_K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,673.51/each

Specifications

Dimensions

  • Port Thread Size
    M10

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Electric Fan Drive Control
  • Controller Type
    Electric Fan Drive Control
  • Displacement
    38 cc/rev, 2.319 in³/r
  • Input Rotation
    Right Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Type
    SAE O-Ring Ports
  • Pressure Compensator Range
    1450.38 to 3045.79 psi, 100 to 210 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    13T 16/32 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)