Specifications
Dimensions
- Port Thread SizeM16x2
Details
- ApplicationMobile Equipment
- Control TypePressure Compensated Control + Load Sensing Control
- Controller TypePressure Compensated Control + Load Sensing Control
- Displacement193 cc/rev, 11.777 in³/r
- Drain Port LocationRadial
- Flow Compensator Range290.08 psi, 20 bar
- Input RotationRight Hand
- Input Shaft TypeSpline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure2901 psi, 200 bar
- Mounting TypeSAE J744 165-4 (E)
- Port LocationRadial
- Port TypeSAE J518
- Pressure Compensator Range2900.76 psi, 200 bar
- Pump ApplicationMobile Equipment
- SeriesD1P
- Shaft TypeSpline
- Trade Name/NumberD1P193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)