Motion
83072339
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15215136
MFR #83072339
Price$20,864.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Left Hand Input Rotation
MI ITEM #15215136
MFR #83072339

Mfr description
83072339 PUMP-VAR DISPL, D1P130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,864.46/each

Specifications

Dimensions

  • Port Thread Size
    M16x2, M12x1.75

Details

  • Application
    Mobile Equipment
  • Control Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Controller Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Displacement
    130 cc/rev, 7.933 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Left Hand
  • Input Shaft Type
    Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Input Speed
    1500 rpm
  • Maximum Operating Pressure
    5076 psi, 350 bar
  • Mounting Type
    SAE J744 152-4 (D)
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pressure Compensator Range
    5076.32 psi, 350 bar
  • Pump Application
    Mobile Equipment
  • Series
    D1P
  • Shaft Type
    Spline
  • Trade Name/Number
    D1P130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)