Specifications
Dimensions
- Port Thread Size0.5000 in, 0.3750 in
Details
- Control TypePressure Compensated
- Controller TypePressure Compensated
- Displacement60 cc/rev, 3.660 in³/r
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Maximum Operating Pressure4496 psi, 310 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range4206 to 4496 psi, 290 to 310 bar
- Pump ApplicationMobile Open Circuit
- Series45
- Shaft Type13T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)