Specifications
Dimensions
- Port Thread SizeM16x2
Details
- Control TypePressure Compensated Control + Load Sensing Control
- Controller TypePressure Compensated Control + Load Sensing Control
- Displacement260 cc/rev, 15.866 in³/r
- Drain Port LocationRadial
- Input RotationLeft Hand
- Max Volume StopIncluded
- Maximum Operating Pressure5076 psi, 350 bar
- Mounting TypeSAE J744 165-4 (E)
- Port LocationRadial
- Port TypeSAE J518
- SeriesD1P
- Trade Name/NumberD1P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)