Specifications
Dimensions
- Port SizeInlet: 3/4-14 BSPP, Outlet: 1/2-14 BSPP
Details
- Displacement14.3 cc/rev, 0.873 in³/r
- Input Shaft TypeTapered Shaft
- Port TypeBSPP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)