Specifications
Dimensions
- Port SizeInlet: 1-5/16-12, Outlet: 1-1/16-12
Details
- Displacement22.5 cc/rev, 1.370 in³/r
- Input Shaft TypeSplined Shaft
- Port TypeORB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)