Specifications
Dimensions
- Port Thread SizeM12, M10
Details
- ApplicationMobile Equipment
- Control TypeElectric Fan Drive Control
- Controller TypeElectric Fan Drive Control
- Displacement45 cc/rev, 2.750 in³/r
- Drain Port LocationRadial
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE B 2 Bolt Flange
- Port LocationRadial
- Port TypeSAE O-Ring Ports
- Pressure Compensator Range3191 to 4500 psi, 220 to 310 bar
- Pump ApplicationMobile Equipment
- Series45
- Shaft Type13T 16/32 DP Spline
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)