Motion
83085512
Hydraulic Axial Piston Pump - 45, 1.831 in³/r, 30 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15215826
MFR #83085512
Price$4,644.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 45, 1.831 in³/r, 30 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15215826
MFR #83085512

Mfr description
83085512 PUMP-VAR DISPL, CCW S45PVOC_K2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,644.50/each

Specifications

Dimensions

  • Port Thread Size
    M12, M10

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Electric Fan Drive Control
  • Controller Type
    Electric Fan Drive Control
  • Displacement
    30 cc/rev, 1.831 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Left Hand
  • Input Shaft Type
    13T 16/32 DP Spline Shaft
  • Maximum Operating Pressure
    3771 psi, 260 bar
  • Mounting Type
    SAE-B 2-Bolt Flange
  • Port Location
    Radial
  • Port Type
    SAE O-Ring Ports
  • Pressure Compensator Range
    3191 to 4496 psi, 220 to 310 bar
  • Pump Application
    Mobile Equipment
  • Series
    45
  • Shaft Type
    13T 16/32 DP Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)