Specifications
Dimensions
- Port Thread Size1.8750 in, 1.3125 in
Details
- ApplicationElectric Fan Drive Control
- Control TypeElectric Fan Drive Control
- Controller TypeElectric Fan Drive Control
- Displacement40 cc/rev, 2.441 in³/r
- Input RotationRight Hand
- Input Shaft Type13T 16/32 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure3771 psi, 260 bar
- Mounting TypeSAE-B 2-Bolt Flange
- Port TypeSAE O-Ring Boss Port
- Pressure Compensator Range1450 to 3046 psi, 100 to 210 bar
- Pump ApplicationElectric fan drive control
- Series45
- Shaft Type13T 16/32 DP Spline
Help us improve this product