Specifications
Dimensions
- Port Thread SizeM16x2
- Shaft Diameter1.2500 in
Details
- Control TypePositive Electric Displacement Control + Load Sensing Control
- Controller TypePositive Electric Displacement Control + Load Sensing Control
- Displacement193 cc/rev, 11.778 in³/r
- Drain Port LocationRadial
- Input RotationLeft Hand
- Mounting TypeSAE J744 165-4 (E)
- Port LocationRadial
- Port TypeSAE J518
- SeriesD1P
- Trade Name/NumberD1P193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)