Motion
83092481
83092481 GEAR PUMP-LH, DUAL DISPL
Mi Item #15216104
MFR #83092481
Price$3,044.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83092481 GEAR PUMP-LH, DUAL DISPL
Mi Item #15216104
MFR #83092481

Mfr description
83092481 GEAR PUMP-LH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,044.04/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/8-12, Outlet: 1-1/16-12

Details

  • Body Material
    Cast Iron
  • Input Shaft Type
    Splined Shaft
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)