Motion
83094634
Hydraulic Axial Piston Pump - D1P, 11.778 in³/r, 193 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15216240
MFR #83094634
Price$33,972.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 11.778 in³/r, 193 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15216240
MFR #83094634

Mfr description
83094634 PUMP-VAR DISPL, D1P193
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,972.00/each

Specifications

Dimensions

  • Port Thread Size
    M16x2
  • Shaft Diameter
    0.4375 in

Details

  • Application
    Mobile Equipment, Open Loop Circuits
  • Control Type
    Power Control + Pressure Compensated Control + Positive Electric Displacement Control
  • Controller Type
    Power Control + Pressure Compensated Control + Positive Electric Displacement Control
  • Displacement
    193 cc/rev, 11.778 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.4375 in Straight Key Shaft
  • Max Volume Stop
    Included
  • Maximum Operating Pressure
    2465.64 psi, 170 bar
  • Mounting Type
    SAE J744 165-4 (E)
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pump Application
    Mobile Equipment
  • Series
    D1P
  • Shaft Type
    Straight Key
  • Trade Name/Number
    D1P193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)