Specifications
Dimensions
- Port SizeInlet: 1-1/16-12, Outlet: 7/8-14
Details
- Displacement10.8 cc/rev, 0.659 in³/r
- Port LocationRear
- Port TypeORB
- SeriesD Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)