Specifications
Dimensions
- Port Thread SizeM16x2, M14x2
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypePressure Compensated Control + Load Sensing Control
- Controller TypePressure Compensated Control + Load Sensing Control
- Displacement130 cc/rev, 7.933 in³/r
- Drain Port LocationRadial
- Flow Compensator Range232 psi, 16 bar
- Input RotationLeft Hand
- Input Shaft Type13T 8/16 DP Spline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure4641 psi, 320 bar
- Mounting TypeSAE D 4-Bolt
- Port LocationRadial
- Port TypeSAE J518
- Pressure Compensator Range4641 psi, 320 bar
- Pump ApplicationMobile Equipment
- SeriesD1P
- Shaft Type13T 8/16 DP Spline
- Trade Name/NumberD1P130
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)