Specifications
Dimensions
- Port Thread SizeM16x2
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypePressure Compensated Control
- Controller TypePressure Compensated Control
- Displacement260 cc/rev, 15.866 in³/r
- Drain Port LocationRadial
- Input RotationRight Hand
- Input Shaft TypeSpline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure5076 psi, 350 bar
- Mounting TypeSAE J744 165-4 (E)
- Port LocationRadial
- Port TypeSAE J518
- Pressure Compensator Range0 psi, 0 bar
- Pump ApplicationMobile Equipment
- SeriesD1P
- Shaft TypeSpline
- Trade Name/NumberD1P260
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)