Motion
83109065
83109065 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15217128
MFR #83109065
Price$3,211.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83109065 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15217128
MFR #83109065

Mfr description
83109065 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,211.84/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125 in
  • Outlet Port Size
    0.7500 in
  • Port Size
    7/8 in, Inlet: 1-5/16 in, Outlet: 3/4 in

Details

  • Displacement
    17 cc/rev, 1.037 in³/r
  • Port Type
    ORB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)