Specifications
Dimensions
- Port Thread SizeM16x2, M14x2
Details
- ApplicationMobile Equipment
- Control TypePressure Compensated Control + Load Sensing Control
- Controller TypePressure Compensated Control + Load Sensing Control
- Displacement145 cc/rev, 8.848 in³/r
- Drain Port LocationRadial
- Flow Compensator Range290 psi, 20 bar
- Input RotationRight Hand
- Input Shaft TypeSpline Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure5076 psi, 350 bar
- Mounting TypeSAE J744 152-4 (D)
- Port LocationRadial
- Port TypeSAE J518
- Pressure Compensator Range5076 psi, 350 bar
- Pump ApplicationMobile Equipment
- SeriesD1P
- Shaft TypeSpline
- Trade Name/NumberD1P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)