Specifications
Dimensions
- Inlet Port Size1.3125 in
- Port SizeInlet: 1-5/16 in
Details
- Body MaterialCast Iron
- Displacement29 cc/rev, 1.770 in³/r
- Input Shaft TypeSplined Shaft
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)