Motion
83110249
Hydraulic Axial Piston Pump - D1P, 15.866 in³/r, 260 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15217205
MFR #83110249
Price$42,759.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 15.866 in³/r, 260 cc/rev Displacement, Left Hand Input Rotation
Mi Item #15217205
MFR #83110249

Mfr description
83110249 PUMP-VAR DISPL, D1P260
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,759.72/each

Specifications

Dimensions

  • Port Thread Size
    M16x2

Details

  • Application
    Mobile Equipment
  • Control Type
    Electric Power Control + Load Sending Control
  • Controller Type
    Electric Power Control + Load Sending Control
  • Displacement
    260 cc/rev, 15.866 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    435.11 psi, 30 bar
  • Input Rotation
    Left Hand
  • Input Shaft Type
    Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Flow Rate
    390 L/min, 103.027 gpm
  • Maximum Input Speed
    1500 rpm
  • Mounting Type
    SAE J744 165-4 (E)
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pump Application
    Mobile Equipment
  • Series
    D1P
  • Shaft Type
    Spline
  • Trade Name/Number
    D1P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)