Motion
83110517
83110517 GEAR PUMP-RH, DUAL DISPL
Mi Item #15217225
MFR #83110517
Price$3,178.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83110517 GEAR PUMP-RH, DUAL DISPL
Mi Item #15217225
MFR #83110517

Mfr description
83110517 GEAR PUMP-RH, DUAL DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,178.69/each

Specifications

Dimensions

  • Inlet Port Size
    1.2500 in
  • Port Size
    Inlet: 1-1/4 in

Details

  • Body Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)