Specifications
Dimensions
- Port Thread SizeM16x2
Details
- Control Type24V Deutsch 2 Pin Connector + Load Sensing Control, Positive Electric Displacement Control
- Controller TypePositive Electric Displacement Control, 24V Deutsch 2 Pin Connector + Load Sensing Control
- Displacement193 cc/rev, 11.777 in³/r
- Drain Port LocationRadial
- Flow Compensator Range217.56 psi, 15 bar
- Input RotationLeft Hand
- Max Volume StopIncluded
- Mounting TypeSAE J744 165-4 (E)
- Port LocationRadial
- Port TypeSAE J518
- SeriesD1P
- Trade Name/NumberD1P193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)