Motion
83110670
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15217235
MFR #83110670
Price$25,869.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15217235
MFR #83110670

Mfr description
83110670 PUMP-VAR DISPL, D1P130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,869.41/each

Specifications

Dimensions

  • Port Thread Size
    M16x2, M12x1.75
  • Shaft Diameter
    0.4375 in

Details

  • Control Type
    Power Control + Pressure Compensated Control + Positive Electric Displacement Control
  • Controller Type
    Power Control + Pressure Compensated Control + Positive Electric Displacement Control
  • Displacement
    130 cc/rev, 7.933 in³/r
  • Drain Port Location
    Radial
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.4375 in SAE DE Straight Key Shaft
  • Max Volume Stop
    Included
  • Maximum Flow Rate
    195 L/min, 51.514 gpm
  • Maximum Input Speed
    1500 rpm
  • Maximum Operating Pressure
    5076 psi, 350 bar
  • Mounting Type
    SAE D 4-Bolt
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pressure Compensator Range
    0 psi, 0 bar
  • Series
    D1P
  • Shaft Type
    SAE D/E Straight Key
  • Trade Name/Number
    D1P130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)