Motion
83110671
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15217236
MFR #83110671
Price$23,537.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - D1P, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #15217236
MFR #83110671

Mfr description
83110671 PUMP-VAR DISPL, D1P130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,537.08/each

Specifications

Dimensions

  • Port Thread Size
    M16x2, M12x1.75

Details

  • Control Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Controller Type
    Power Control + Pressure Compensated Control + Load Sensing Control
  • Displacement
    130 cc/rev, 7.933 in³/r
  • Drain Port Location
    Radial
  • Flow Compensator Range
    319.08 psi, 22 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Spline Shaft
  • Max Volume Stop
    Included
  • Maximum Flow Rate
    195 L/min, 51.514 gpm
  • Maximum Input Speed
    1500 rpm
  • Maximum Operating Pressure
    5076 psi, 350 bar
  • Mounting Type
    SAE J744 152-4 (D)
  • Port Location
    Radial
  • Port Type
    SAE J518
  • Pressure Compensator Range
    5076.32 psi, 350 bar
  • Series
    D1P
  • Shaft Type
    Spline
  • Trade Name/Number
    D1P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)