Specifications
Dimensions
- Port Thread SizeM16x2, M12x1.75
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Control TypePressure Compensated Control
- Controller TypePressure Compensated Control
- Displacement130 cc/rev, 7.933 in³/r
- Drain Port LocationRadial
- Input RotationRight Hand
- Input Shaft TypeSAE DE Straight Key Shaft
- Max Volume StopIncluded
- Maximum Operating Pressure5076 psi, 350 bar
- Mounting TypeSAE D 4-Bolt
- Port LocationRadial
- Port TypeSAE J518
- Pressure Compensator Range0 psi, 0 bar
- Pump ApplicationMobile Equipment
- SeriesD1P
- Shaft TypeSAE D/E Straight Key
- Trade Name/NumberD1P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)