1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS POWER SOLUTIONS
83115595
83115595 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15217424
MFR #
83115595
Price
$1,810.56
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
DANFOSS POWER SOLUTIONS 83115595
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS POWER SOLUTIONS
83115595
83115595 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15217424
MFR #
83115595
Mfr description
83115595 GEAR PUMP-LH, SINGLE DISPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,810
.56
/each
Add to Cart
Specifications
Dimensions
Inlet Port Size
1.2500 in
Port Size
Outlet: 1-1/16-12, Inlet: 1-1/4 in
Details
Body Material
Cast Iron
Displacement
45.1 cc/rev, 2.750 in³/r
Input Shaft Type
Splined Shaft: SAE 13 Tooth Spline
Port Location
Rear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items