1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS POWER SOLUTIONS
83116546
83116546 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15217483
MFR #
83116546
Price
$1,814.22
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
DANFOSS POWER SOLUTIONS 83116546
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS POWER SOLUTIONS
83116546
83116546 GEAR PUMP-LH, SINGLE DISPL
MI ITEM #
15217483
MFR #
83116546
Mfr description
83116546 GEAR PUMP-LH, SINGLE DISPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,814
.22
/each
Add to Cart
Specifications
Dimensions
Inlet Port Size
1.2500 in
Port Size
Outlet: 1-1/16-12, Inlet: 1-1/4 in
Details
Displacement
36.1 cc/rev, 2.200 in³/r
Port Location
Rear
Port Type
ORB
Series
D Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items