Motion
83116727
83116727 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15217500
MFR #83116727
Price$1,722.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83116727 GEAR PUMP-LH, SINGLE DISPL
Mi Item #15217500
MFR #83116727

Mfr description
83116727 GEAR PUMP-LH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,722.34/each

Specifications

Dimensions

  • Inlet Port Size
    1.2500 in
  • Port Size
    Outlet: 1-1/16-12, Inlet: 1-1/4 in

Details

  • Displacement
    22.5 cc/rev, 1.370 in³/r
  • Input Shaft Type
    SAE 13 Tooth Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)