Motion
83123598
83123598 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218020
MFR #83123598
Price$1,924.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83123598 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218020
MFR #83123598

Mfr description
83123598 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.38/each

Specifications

Dimensions

  • Inlet Port Size
    1.2500 in
  • Outlet Port Size
    0.7500 in
  • Port Size
    Inlet: 1-1/4 in, Outlet: 3/4 in

Details

  • Body Material
    Cast Iron
  • Displacement
    7 cc/rev, 0.427 in³/r
  • Input Shaft Type
    SAE 9 Tooth Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)