Motion
83123981
83123981 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218047
MFR #83123981
Price$1,679.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83123981 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218047
MFR #83123981

Mfr description
83123981 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,679.45/each

Specifications

Dimensions

  • Inlet Port Size
    M33 x 2
  • Outlet Port Size
    M22 x 1.5000 ORP
  • Port Size
    Inlet: M33 x 2, Outlet: M22 x 1.5000

Details

  • Displacement
    20.5 cc/rev, 1.250 in³/r
  • Port Type
    ORP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)