Motion
83124098
83124098 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218053
MFR #83124098
Price$2,567.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
83124098 GEAR PUMP-RH, SINGLE DISPL
Mi Item #15218053
MFR #83124098

Mfr description
83124098 GEAR PUMP-RH, SINGLE DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,567.44/each

Specifications

Dimensions

  • Port Size
    Inlet: 1-5/8-12

Details

  • Body Material
    Cast Iron
  • Displacement
    38 cc/rev, 2.320 in³/r
  • Input Shaft Type
    SAE 13 Tooth Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)