Specifications
Dimensions
- Inlet Port Size20 x 40 x M6
- Outlet Port Size15 x 35 x M6
- Port SizeInlet: 20 x 40 x M6, Outlet: 15 x 35 x M6
Details
- Displacement22 cc/rev, 1.343 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)