Motion
111.20.462.00
111.20.462.00 GEAR PUMP GR2 FIXED DISPL
Mi Item #15218542
MFR #111.20.462.00
Price$920.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
111.20.462.00 GEAR PUMP GR2 FIXED DISPL
Mi Item #15218542
MFR #111.20.462.00

Mfr description
111.20.462.00 GEAR PUMP GR2 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.66/each

Specifications

Dimensions

  • Inlet Port Size
    0.7500 in
  • Port Size
    Outlet: 1/2, Inlet: 3/4 in

Details

  • Displacement
    11 cc/rev, 0.671 in³/r
  • Seal Material
    Standard seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)