Specifications
Dimensions
- Inlet Port Size0.7500 in
- Port SizeOutlet: 1/2, Inlet: 3/4 in
Details
- Body MaterialAluminum
- Displacement6 cc/rev, 0.366 in³/r
- Port TypeBSP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)