Motion
111.22.020.0C
111.22.020.0C GEAR PUMP GR2 FIXED DISPL
Mi Item #15218743
MFR #111.22.020.0C
Price$1,078.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
111.22.020.0C GEAR PUMP GR2 FIXED DISPL
Mi Item #15218743
MFR #111.22.020.0C

Mfr description
111.22.020.0C GEAR PUMP GR2 FIXED DISPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,078.99/each

Specifications

Dimensions

  • Inlet Port Size
    25/20 x 52.37 x 26.19 mm
  • Outlet Port Size
    18.50 x 47.63 x 22.23 mm
  • Port Size
    Inlet: 25/20 x 52.37 x 26.19 mm, Outlet: 18.50 x 47.63 x 22.23 mm

Details

  • Body Material
    Aluminum
  • Displacement
    19 cc/rev, 1.159 in³/r
  • Input Shaft Type
    Splined Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)