Specifications
Dimensions
- Inlet Port Size20 x 40 x M8
- Outlet Port Size20 x 40 x M8
- Port SizeInlet: 20 x 40 x M8, Outlet: 20 x 40 x M8
Details
- Body MaterialAluminum
- Displacement26 cc/rev, 1.587 in³/r
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)